Shop All Cartridges and Stems
American Standard
Diverter Cartridge, Metal/Ceramic
Mfr # M951479-0070A
Zoro # G6134554
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand American Standard
- Material Metal/Ceramic
- Material of Construction Ceramic
- For Use With American Standard Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # M951479-0070A
- Zoro # G6134554
- UPC # 012611519895
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Length (In.) | 5 29/32 in |
Size | 5-29/32 in x 11 in x 13-45/64 in |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | American Standard |
Material | Metal/Ceramic |
Material of Construction | Ceramic |
For Use With | American Standard Faucets |
For Use With Mfr. Model Number | 7055.105, 7055.115, 7056.105, 7056.115, 7055.205, 7055.215, 7056.205, ... |
Item | Diverter Cartridge |
Use With Water Temp. | Hot/Cold |
ADA Compliant | No |
Type | Diverter |
Description
Diverter Cartridge, Fits Brand American Standard, For Use With Mfr. Model Number 7055.105, 7055.115, 7056.105, 7056.115, 7055.205, 7055.215, 7056.205, ..., Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Push-to-Connect Reducing Union Adapter, 1/2 in x 3/8 in Tube Size, Polysulfone, White (3515R-1008)
- KOHLER KOHLER MIXER CAP KIT (GP77759)
- ZORO SELECT 3/8" FNPT SS 45 Degree Elbow (4307001254)
- COMPONENT HARDWARE Encore Lever Handle Replacement Kit, includes: handle, indicators & screw (K50-0110)
- AMERICAN STANDARD Ultra-Mix, Cartridge Assembly, Unfinished (051337-0070A)
- AMERICAN STANDARD Cartridge, Plastic/Ceramic (023529-0070A)
- AMERICAN STANDARD Aquarian Cartridge Seal Kit (057583-0070A)
- AMERICAN STANDARD Jado Hot 1/2 In Cartridge (H960104.191)
- AMERICAN STANDARD CARTRIDGE47MM SNGL CNTRL (023529-0070A/H)
- AMERICAN STANDARD Pressure Balance Cartridge, Reliant (051091-0070A)
- THRIFCO PLUMBING Single Handle Faucet Cartridge (4402941)
- American Standard Plumbing Parts & Accessories