Shop All Diaphragm Pumps
American Standard
Diaphragm Assembly, Green/White
Mfr # M954322-0070A
Zoro # G4335948
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard, Sloan, Zurn
- Finish Brushed Metal
- Color Green, White
- For Use With Diaphragm Flush Valves
- Material Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # M954322-0070A
- Zoro # G4335948
- UPC # 012611628184
- Country of Origin China
- Category Diaphragm Pumps
Dimensions
Size | 3-61/64 in x 11-29/32 in |
Details
Fits Brand | American Standard, Sloan, Zurn |
Finish | Brushed Metal |
Item | Diaphragm Assembly |
Color | Green, White |
For Use With | Diaphragm Flush Valves |
Material | Plastic, Rubber |
Description
Toilets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Dbl DiaphragmPmp, FNPT, TPV/PP, 1/4in, 5gpm (PB 1/4,TS4PP.)
- DAYTON Pipe Plug (PP60003G)
- SEACHOICE 12V Bilge Pump, 12.0A, 2000 GPH, 1-1/8" Port (19301)
- DAYTON Stainless Steel 1/2 HP Centrifugal Pump 115/230V (2ZXK4)
- AMERICAN STANDARD Diaphragm Assembly, Black/White (M954319-0070A)
- AMERICAN STANDARD Diaphragm Assembly, Beige/White (M954326-0070A)
- AMERICAN STANDARD Diaphragm Assembly, Green/Orange (M954327-0070A)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 2.0 GPM (7812-301-SB)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 150 GPM (S20B1I1EANS000.)
- ARO Pump, Diaphragm 1/2", 666053-244 (666053-244)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, 105 GPM (HDB1 1/2,SGN8SS.)
- American Standard Diaphragm Pumps