Shop All Diaphragm Pumps
American Standard
Diaphragm Assembly, Green/Orange
Mfr # M954327-0070A
Zoro # G4336982
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green, Orange
- Size 3-61/64 in x 11-29/32 in
- Fits Brand American Standard, Sloan, Zurn
- For Use With Diaphragm Flush Valves
- Material Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # M954327-0070A
- Zoro # G4336982
- UPC # 012611628269
- Country of Origin China
- Category Diaphragm Pumps
Dimensions
Size | 3-61/64 in x 11-29/32 in |
Details
Color | Green, Orange |
Fits Brand | American Standard, Sloan, Zurn |
For Use With | Diaphragm Flush Valves |
Material | Plastic, Rubber |
Item | Diaphragm Assembly |
Finish | Brushed Metal |
Accessory Type | Diaphragm Assembly |
Description
Urinals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON Baseplate, Pump, 39 In x 12 In x 2 In, SS (39 x 12 x 2)
- DAYTON Water Slinger (PP27183160904G)
- GROVHAC Drum Pump, 115VAC, 1/4 HP, 50/60 Hz (EFV-EO-40)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 1 HP, ODP Motor, BEP = 43 gpm (C1461641D3F)
- AMERICAN STANDARD Diaphragm Assembly, Beige/White (M954326-0070A)
- AMERICAN STANDARD Diaphragm Assembly, Black/White (M954319-0070A)
- AMERICAN STANDARD Diaphragm Assembly, Green/White (M954322-0070A)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 12 GPM (PD05R-AAS-STT-B)
- ARO Diaphragm Pump, Poly/Poly/Nitrile/Nitril (666053-322)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 13 GPM (666053-344)
- DAYTON Remote Location Electric Utility Pump, Aluminum, 115/230 (3P682)
- American Standard Diaphragm Pumps