Shop All Bar Sink Faucets
American Standard
Delancey Two Handle Bar Ss
Mfr # 4279.400.075
Zoro # G8393511
product price: $242.45
/ea
Free Shipping & Returns
$242.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Stainless Steel
- Number of Handles 2
- Faucet Operation Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4279.400.075
- Zoro # G8393511
- UPC # 012611597008
- Country of Origin Mexico
- Category Bar Sink Faucets
Details
Item | Delancey Two Handle Bar Ss |
Number of Holes | 2 |
Mounting Hole Center to Center | 4" |
Finish | Stainless Steel |
Number of Handles | 2 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Metal Lever Handle |
Description
Delancey Two Handle Bar Ss
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB4VUC6)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Female Pipe Thread - 2-1/4" Long 304 (22MP-1.5-304)
- ASAHI 1-1/4" Socket PVC Ball Check Valve (1210012)
- ZORO SELECT 1/4" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB10)
- DELTA Broderick Single Handle Pull-Down Bar/Prep Faucet (9990-BL-DST)
- CHICAGO FAUCET Manual, Single Hole Mount, 1 Hole Gooseneck Bar Faucet (50-E35-XKABCP)
- KINGSTON BRASS KB497ACLSB Two-Handle High-Arc Bar Faucet, Brushed Brass (KB497ACLSB)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Lustrous Steel (LKAV3021LS)
- KOHLER Single-Handle Bar Sink Faucet in Vibrant Polished Nickel (28357-SN)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Black Stainless (LKAV3032BK)
- KINGSTON BRASS Bar Faucet, Polished Brass (KS2492BL)
- American Standard Kitchen Faucets & Accessories