Shop All Bar Sink Faucets
American Standard
Delancey Two Handle Bar Pn
Mfr # 4279.400.013
Zoro # G8393642
product price: $242.45
/ea
Free Shipping & Returns
$242.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Polished Nickel
- Number of Handles 2
- Faucet Operation Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4279.400.013
- Zoro # G8393642
- UPC # 012611596995
- Country of Origin Mexico
- Category Bar Sink Faucets
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 4" |
Finish | Polished Nickel |
Number of Handles | 2 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Metal Lever Handle |
Item | Delancey Two Handle Bar Pn |
Description
Delancey Two Handle Bar Pn
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/2 In OD, Polyurethane, 100 Ft (4HL91)
- ZORO SELECT 1/2" MNPT x 1/4" FNPT Galvanized Hex Bushing (5P878)
- MOEN Flow Restrictor Kit (116711)
- WORLD DRYER Hand Dryer, White, Al Cover (Q-974A2)
- DELTA Broderick Single Handle Pull-Down Bar/Prep Faucet (9990-BL-DST)
- DELTA Broderick True Bar Kitchen Faucet (1990LFC-CZ)
- KOHLER Artifacts Gentleman'S Bar Faucet (99268-BL)
- PERRIN & ROWE Georgian Era Two Handle Bar/Food Prep Kitchen Faucet (U.4711EG-2)
- KINGSTON BRASS New York One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611NYL)
- RIOBEL Cayo Single Hole Prep Sink Faucet (CY601C-15)
- KOHLER Single-Handle Bar Sink Faucet in Polished Chrome (28357-CP)
- American Standard Bar Sink Faucets