Shop All Bar Sink Faucets
This Product is Discontinued
American Standard
Delancey Two Handle Bar Lb (Discontinued)
Mfr # 4279.400.278
Zoro # G8393520
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Legacy Bronze
- Number of Handles 2
- Faucet Operation Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4279.400.278
- Zoro # G8393520
- UPC # 012611596988
- Country of Origin Mexico
- Category Bar Sink Faucets
Details
Item | Delancey Two Handle Bar Lb |
Number of Holes | 2 |
Mounting Hole Center to Center | 4" |
Finish | Legacy Bronze |
Number of Handles | 2 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Metal Lever Handle |
Description
Delancey Two Handle Bar Lb
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.