Shop All Bar Sink Faucets
American Standard
Delancey Two Handle Bar Ch
Mfr # 4279.400.002
Zoro # G8393362
product price: $202.15
/ea
Free Shipping & Returns
$202.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4279.400.002
- Zoro # G8393362
- UPC # 012611597015
- Country of Origin Mexico
- Category Bar Sink Faucets
Details
Item | Delancey Two Handle Bar Ch |
Number of Holes | 2 |
Mounting Hole Center to Center | 4" |
Finish | Polished Chrome |
Number of Handles | 2 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Metal Lever Handle |
Description
Delancey Two Handle Bar Ch
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOKLESS 71x74 white 8GA vinyl white curtain. (HBH08VIS01)
- JMF 5/16 in. Flare X 5/16 in. D Flare Brass Union (4506507)
- AMERICAN STANDARD Screw Stop Assembly, For Use w/2TGW5 (051122-0070A)
- RIZON Shower Head, Chrome Plated, FixedÊMount (6322)
- CENTRAL BRASS Two Handle Bar Faucet, Compression Hose, Single Hole, Polished Chrome (0289-A)
- KINGSTON BRASS KS212SB Two-Handle Wall Mount Bar Faucet, Brushed Brass (KS212SB)
- KINGSTON BRASS KB492ACL American Classic 2-Handle High-Arc Bar Faucet, Polished Brass (KB492ACL)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Black Stainless (LKAV3021BK)
- JONES STEPHENS Black Bar Tap Faucet (B70003)
- CHICAGO FAUCET Manual, Single Hole Mount, 1 Hole Gooseneck Bar Faucet (350-E35-317XKABCP)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Compression Hose, Single Hole, Chrome, Overall Width: 6" (0284-A-Q)
- American Standard Kitchen Faucets & Accessories