Shop All Bar Sink Faucets
American Standard
Delancey Pull-Down Bar Ss
Mfr # 4279.410.075
Zoro # G8393633
product price: $339.30
/ea
Free Shipping & Returns
$339.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Stainless Steel
- Number of Handles 1
- Faucet Operation Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4279.410.075
- Zoro # G8393633
- UPC # 012611597121
- Country of Origin Mexico
- Category Bar Sink Faucets
Details
Item | Delancey Pull-Down Bar Ss |
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Stainless Steel |
Number of Handles | 1 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Metal Lever Handle |
Description
Delancey Pull-Down Bar Ss
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 1" 304/304L Stainless Steel Swage Nipple Sch 80 (2984833112)
- VIEGA Viega MegaPress XL reducer, 4" x 3" (26755)
- ZORO SELECT Cap, 2"150,304, Thrd Heavy (4381030280)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-040-000)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Lustrous Steel (LKAV3032LS)
- NEWPORT BRASS Prep/Bar Faucet in Antique Brass (1500-5223/06)
- CHICAGO FAUCET Manual, 4" Mount, 2 Hole Low Arc Laundry Sink Faucet (895-L12E72ABCP)
- JONES STEPHENS Polar White Bar Tap Faucet (B70001)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Black Stainless (LKAV3021BK)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Standard, Polished Chrome, Number of Holes: 1 Hole (0287-A17)
- CHICAGO FAUCET Manual, Single Hole Mount, 1 Hole Gooseneck Bar Faucet (350-E35-317XKABCP)
- American Standard Kitchen Faucets & Accessories