Shop All Bar Sink Faucets
American Standard
Delancey Pull-Down Bar Pn
Mfr # 4279.410.013
Zoro # G8393469
product price: $339.30
/ea
Free Shipping & Returns
$339.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Nickel
- Number of Handles 1
- Faucet Operation Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4279.410.013
- Zoro # G8393469
- UPC # 012611597077
- Country of Origin Mexico
- Category Bar Sink Faucets
Details
Item | Delancey Pull-Down Bar Pn |
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Nickel |
Number of Handles | 1 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Metal Lever Handle |
Description
Delancey Pull-Down Bar Pn
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/4" Pipe Size (212P-4)
- CENTRAL BRASS Self-Close Straight Stop, NPT, Polished Chrome, Connection Size: 3/8" (0331-L3/8)
- ZORO SELECT Float Valve, 3/4" Size, FNPT, 16" Rod L (ACF75)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 3/4 in Pipe Size (401416)
- HOMEWERKS Faucets 3/4 in. Plastic Drum (109-203)
- KINGSTON BRASS New York One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611NYL)
- JONES STEPHENS Polar White Bar Tap Faucet (B70001)
- ROHL Tenerife Pull-Down Bar/Food Prep Kitchen Faucet With C-Spout (TE65D1LMAG)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Lustrous Steel (LKAV3021LS)
- CHICAGO FAUCET Manual, Single Hole Mount, 1 Hole Gooseneck Bar Faucet (50-E35-XKABCP)
- MOEN 2H Wrist Bld Bar Spt 8.25 2.2Gpm Chr (8278)
- American Standard Bar Sink Faucets