Shop All Bar Sink Faucets
American Standard
Delancey Pull-Down Bar Lb
Mfr # 4279.410.278
Zoro # G8393581
Free Shipping & Returns
$363.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Legacy Bronze
- Number of Handles 1
- Faucet Operation Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 4279.410.278
- Zoro # G8393581
- UPC # 012611597060
- Country of Origin Mexico
- Category Bar Sink Faucets
Details
Item | Delancey Pull-Down Bar Lb |
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Legacy Bronze |
Number of Handles | 1 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Metal Lever Handle |
Description
Delancey Pull-Down Bar Lb
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cross, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure (CR125)
- ZURN Closet Supply Stop, 1/2 in x 3/8 in SWT (Z8808-XL-LRLK-PC)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 14 in. L Freezeless Anti-Rupture Sillcock (19P-14)
- LEGEND VALVE 2" X 5-1/2" BRASS NIPPLE (311-169)
- JONES STEPHENS Black Bar Tap Faucet (B70003)
- KINGSTON BRASS New York One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611NYL)
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Connection Size: 1/2" (B-8171)
- DURA FAUCET CLASSICAL RV BAR FAUCET - BRUSHED SATIN NICKEL (DF-PB150C-SN)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Lustrous Steel (LKAV3032LS)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet in Chrome (0287-LE17)
- SYMMONS Manual, 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet (S-245-5-LWG)
- American Standard Kitchen Faucets & Accessories