Shop All Bath Tubs
American Standard
Deepsoak ComboMassage Tub, 72x36", White, 72" L, 36" W
Mfr # 7236V418C.020
Zoro # G4731137
product price: $2,578.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$2,578.99
Free 30-Day Returns
Key Features
- Length 72"
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7236V418C.020
- Zoro # G4731137
- UPC # 033056849101
- Country of Origin United States
- Category Bath Tubs
Dimensions
Length | 72" |
Width | 36" |
Details
Item | Deepsoak ComboMassage Tub,72x36",White |
Description
Deepsoak ComboMassage Tub,72x36 In.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union Reducer, 16mm to 12mm (PG16-12)
- PARKER Street Elbow, 45 Degrees, 1/4in. X 1/4in. (4-4 SVE-S)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-12332)
- KINGDOM 3/4 304 Stainless Steel 90 Degree Elbow, FNPT (k410-12)
- AMERICAN STANDARD Deep Soak Bathtub, 60 x 32", Linen, 60" L, 32" W (2422V002.222)
- AMERICAN STANDARD Deep Soak Bathtub, 72x36", Arctic, 72" L, 36" W (7236V002.011)
- AMERICAN STANDARD Cambridge Bathtub, W/Apron, Lh, Arctic (2460002.011)
- AMERICAN STANDARD Deep Soak Bathtub, W/Apron, Rh, White (2425V-RHO002.020)
- AMERICAN STANDARD Princeton Bathtub Rh Outlet, Bone (2391202.021)
- AQUA EDEN Clawfoot Bathtubs, 56.69 L, 30.31 W, White/Polished Chrome, Cast Iron (VCTND5731B1)
- American Standard Bath Tubs