Shop All Bath Tubs
American Standard
Deep Soak Bathtub, 60 x 32", Linen, 60" L, 32" W
Mfr # 2422V002.222
Zoro # G4734409
product price: $621.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$621.99
Free 30-Day Returns
Key Features
- Length 60"
- Width 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 2422V002.222
- Zoro # G4734409
- UPC # 033056700877
- Country of Origin United States
- Category Bath Tubs
Dimensions
Length | 60" |
Width | 32" |
Details
Item | Deep Soak Bathtub,60 x 32",Linen |
Description
Deep Soak Bathtub,60 x 32 In.,Linen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Hot And Cold Water Mixing Sink Faucet, Chrome plated (50-E2805-5ABCP)
- ZORO SELECT Coupling, 316 SS, 3/8", F BSPT, Class 150 (ZUSA-PF-7514)
- PENTAIR/OMNIFILTER 25Heavy Duty Taste and Odor Cartridge 20" (TO8-20-SC-S18)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300050200)
- AMERICAN STANDARD Recess Bath with Luxury Ledge, 60 in L, 34 in W, White, Americast(R) (2395202.020)
- AMERICAN STANDARD Deep Soak Bathtub, 60 x 32", Arctic, 60" L, 32" W (2422V002.011)
- AMERICAN STANDARD Recess Bath with Luxury Ledge, 60 in L, 34 in W, White, Americast(R) (2394202.020)
- AMERICAN STANDARD Deepsoak ComboMassage Tub, 72x36", White, 72" L, 36" W (7236V418C.020)
- AMERICAN STANDARD Recess Bath, 60 in L, 30 in W, White, Americast(R) (2390202.020)
- AMERICAN STANDARD Combo Massage EverClean Bathtub, White (2771V418C.020)
- KOHLER Archer Ia Bath, 5' Rh Drain (1123-RA-58)
- American Standard Bath Tubs