Shop All Faucet Repair and Maintenance
American Standard
Deck Plate, 8" Size
Mfr # 775P800.002
Zoro # G7298280
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Finish Chrome
- Material of Construction Metal
- For Use With NextGen Electronic Faucets
- Size 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 775P800.002
- Zoro # G7298280
- UPC # 012611589447
- Country of Origin Mexico
- Category Faucet Repair and Maintenance
Dimensions
Size | 8" |
Overall Width | 2 1/2 in |
Overall Length | 10 5/16 in |
Details
Fits Brand | American Standard |
Finish | Chrome |
Material of Construction | Metal |
For Use With | NextGen Electronic Faucets |
Item | Trim and Cover Plate |
For Use With Mfr. Model Number | 7025103.002, 7025103.295, 7025105.002, 7025105.295, 7025115.002, 7025115.295, 7025203.002, 7025203.295, 7025205.002, 7025205.295, 7025215.002, 7025215.295, 7025303.002, 7025303.295, 702B103.002, 702B103.295, 702B105.002, 702B105.295, 702B115.002, 702B115.295, 702B203.002, 702B203.295, 702B205.002, 702B205.295, 702B215.002, 702B215.295, 702B303.002, 702B303.295, 702B305.002, 702B305.295, 702B315.002, 702B315.295, 7755103.002, 7755103.295, 7755105.002, 7755105.295, 7755115.002, 7755115.295, 7755203.002, 7755203.295, 7755205.002, 7755205.295, 7755215.002, 7755215.295, 7755303.002, 7755303.295, 7755305.002, 7755305.295, 7755315.002, 7755315.295, 775B103.002, 775B103.295, 775B105.002, 775B105.295, 775B115.002, 775B115.295, 775B203.002, 775B203.295, 775B205.002, 775B205.295, 775B215.002, 775B215.295, 775B303.002, 775B303.295, 775B305.002, 775B305.295, 775B315.002, 775B315.295 |
Description
Trim and Cover Plate, Chrome Finish, Material of Construction Metal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Float Valve, 1/2 In, Bronze, Bulkhead Mount (HD-500-12)
- ZORO SELECT Hex Bushing, 1"x1/2", 150,316, Thrd Heavy (4381034930)
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/2" (79275)
- NANTUCKET SINKS 18.25" W x 18.25" L x 8" H, 304 Stainless Steel (NS37)
- AMERICAN STANDARD Piston Assembly .5Gpf FManul UrinalFv (M964905D-0070500A)
- AMERICAN STANDARD Supply Stop for Selectronic, Chrome (A950509-0070A)
- AMERICAN STANDARD Proximity Sensor, Faucet, Glass (M964173-0070A)
- AMERICAN STANDARD Temperature Calibration Unit, Metal (953957-0070A)
- AMERICAN STANDARD Split Pipe Suport For Fv 2.5" (6065.822.002)
- AMERICAN STANDARD Supply Nut, (024220-0070A)
- CHICAGO FAUCET Econo-Flow Spray Outlet, Vandal Resistant (E28JKABCP)
- American Standard Faucet Repair and Maintenance