Shop All Deck Plates
American Standard
Deck Plate, 1 Hole, Chrome Finish, Brass
Mfr # 605P400.002
Zoro # G0776693
original price:
$31.02
6% off
new price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material of Construction Brass
- Finish Chrome
- For Use With 1FYB4 And 1FYB5 Faucets
- Features 1 Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 605P400.002
- Zoro # G0776693
- UPC # 012611378164
- Country of Origin China
- Category Deck Plates
Dimensions
Overall Width | 2 1/8 in |
Overall Length | 6 1/8 in |
Details
Fits Brand | American Standard |
Material of Construction | Brass |
Finish | Chrome |
For Use With | 1FYB4 And 1FYB5 Faucets |
Features | 1 Hole |
Item | Deck Plate |
For Use With Mfr. Model Number | 1340105.002, 1340107.002, 1340109.002, 1340119.002, 1340M105.002, 1340M107.002, 1340M109.002, 1340M119.002, 6053102.002, 6053104.002, 6053105.002, 6053163.002, 6053164.002, 6053165.002, 6053193.002, 6055102.002, 6055104.002, 6055105.002, 6055163.002, 6055164.002, 6055165.002, 6055193.002, 605B102.002, 605B104.002, 605B105.002, 605B163.002, 605B164.002, 605B165.002, 605B193.002 |
Number of Mounting Holes - NEW | 1 |
Description
Trim and Cover Plate, Chrome Finish, Material of Construction Brass, Features 1 Hole
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Cap 1-1/2", Press End (9172850PC)
- KOHLER Faucet Spray Assy Trad. (1307777-SN)
- ZORO SELECT PVC Flange, Spigot, 8 in Pipe Size (856-080)
- SANI-LAV Bottom, Stainless Steel, Double Pedal Valve (105S)
- AMERICAN STANDARD SELECTIC Deck Plate-8" C-C Chr (605P.800.002)
- SPEAKMAN Kitchen Deck Plate (SB-DECK)
- SPEAKMAN Kitchen Deck Plate (SB-DECK-SS)
- MOEN 8 Deckplate Lav Faucet Bn (99558BN)
- SPEAKMAN SF-4DECK 4 Inch Deck Plate (SF-4DECK)
- SPEAKMAN SF-8DECK 8 Inch Deck Plate (SF-8DECK)
- American Standard Deck Plates