Shop All Faucet Repair and Maintenance
American Standard
DC Power Supply, Lithium, CR-P2
Mfr # PK00.CRP
Zoro # G4843513
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Finish Unfinished
- Material of Construction Lithium
- For Use With Selectronic Base Faucets, Flush Valves
- Size CR-P2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # PK00.CRP
- Zoro # G4843513
- UPC # 012611589522
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Size | CR-P2 |
Details
Fits Brand | American Standard |
Finish | Unfinished |
Material of Construction | Lithium |
For Use With | Selectronic Base Faucets, Flush Valves |
Item | Battery Module Assembly |
Features | Easy Installation, Fail Safe Operation Stops Water Flow When Battery is Dead, Connector Locking Device Secures Connection of Power Supply to Sensor |
For Use With Mfr. Model Number | 606B.301.007, 606B.501.007 |
Description
Battery Module Assembly, Fits Brand American Standard, For Use with Series Selectronic, Finish Unfinished
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Tub Trim, Matte Black, Freestanding (LG6-1MFB)
- LEGEND VALVE 3/4" S-615 CPVC STOP VALVE (202-504)
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831B4-XL-3F-ICT)
- WATTS Anti-Siphon Vacuum Breaker, Silicone (LF288AC-3/8)
- AMERICAN STANDARD Acrylic Knob Handle Kit (050074-0070A)
- AMERICAN STANDARD Plastic Lever Handle Kit (M961642-0020A)
- AMERICAN STANDARD Cable Assembly (M952435-0070A)
- AMERICAN STANDARD Straight Pipe For Toilet Fv 24" (M964413-0020A)
- AMERICAN STANDARD Sensor Kit (M964911-0070A)
- AMERICAN STANDARD Temperature Calibration Unit, Metal (953957-0070A)
- KOHLER Bonnet, Molded (1003662-CP)
- American Standard Faucet Repair and Maintenance