Shop All Urinals
American Standard
Concealed Inlet Washout Urinal, 0.125 to 1.0 gpf, Wall Mount
Mfr # 6515001.020
Zoro # G5174023
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series American Standard Washbrook FloWise(R)
- Urinal Mounting Style Wall
- Spud Location Back
- Gallons per Flush 0.1, 0.125, 0.5
- ADA Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 6515001.020
- Zoro # G5174023
- UPC # 033056852958
- Country of Origin China
- Category Urinals
Dimensions
Width (In.) | 18-7/8 |
Height (In.) | 26-1/8 |
Depth (In.) | 14-1/8 |
Manufacturers Warranty Length | 1 yr |
Spud Connection Size | 3/4 in |
Description
Washout Urinal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3166 08 60)
- KIBI Blaze 24 inch Bathroom Towel Bar (KBA1604BG)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (22060-CP)
- BRADLEY Thermostatic Mixing Valve, Brass, 120 psi (S19-2150GR)
- AMERICAN STANDARD Washout Urinal, 0.125 - 1.0 gpf, Wall Mount (6590001EC.020)
- AMERICAN STANDARD Lynbrook 1GPF Blowout Urinal Wh (6601.012.020)
- AMERICAN STANDARD Washbrook Fw.5 Slctrn Fv Ts Sys (6590.505.020)
- AMERICAN STANDARD Allbrook 1GPF Siphon Jet Urinal Wh (6550.001.020)
- AMERICAN STANDARD Urinal, Wall Mount, 22-5/8"H, 14-5/16"W (6002503.02)
- AMERICAN STANDARD Washout Urinal, 0.125 - 1.0 gpf, Wall Mount (6590001.020)
- TOTO Solenoid Unit Replacing Th559Edv427 (TH559EDV470)
- American Standard Urinals