Shop All Toilets
This Product is Discontinued
American Standard
Colony Round Front 12 Inch Rough- In 1.6, 1.6 gpf, Floor Mount, Round, Bone (Discontinued)
Mfr # 221DA.004.021
Zoro # G0585376
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Style Floor
- Bowl Shape Round
- Color Bone
- Gallons per Flush 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 221DA.004.021
- Zoro # G0585376
- UPC # 791556052819
- Country of Origin United States
- Category Toilets
Dimensions
Width | 19-3/16" |
Manufacturers Warranty Length | 2 Yr. |
Depth | 26-15/16" |
Details
Item | Colony Round Front 12 Inch Rough- In 1.6 |
Mounting Style | Floor |
Bowl Shape | Round |
Color | Bone |
Gallons per Flush | 1.6 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA |
Collection | Colony |
Description
Colony Round Front 12 Inch Rough- In 1.6
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.