Shop All Toilets
This Product is Discontinued
American Standard
Colony Elongated 10 Inch Rough - In 1.6, 1.6 gpf, Floor Mount, Elongated, White (Discontinued)
Mfr # 221CB.004.020
Zoro # G0585096
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 221CB.004.020
- Zoro # G0585096
- UPC # 791556052246
- Country of Origin United States
- Category Toilets
Dimensions
Width | 18-11/16" |
Manufacturers Warranty Length | 2 Yr. |
Depth | 27-5/16" |
Details
Item | Colony Elongated 10 Inch Rough - In 1.6 |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.6 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA |
Collection | Colony |
Description
Colony Elongated 10 Inch Rough - In 1.6
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.