Shop All Kitchen Sinks
American Standard
Colny Tpmt 20G Ss Sink4Hol wDrin
Mfr # 20SB.8252284S.075
Zoro # G8384868
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 25 in
- Overall Width 22 in
- Overall Height 8 in
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 20SB.8252284S.075
- Zoro # G8384868
- UPC # 791556102361
- Country of Origin Viet Nam
- Category Kitchen Sinks
Dimensions
Overall Length | 25 in |
Overall Width | 22 in |
Overall Height | 8 in |
Details
Item | Colny Tpmt 20G Ss Sink4Hol wDrin |
Body Material | Stainless Steel |
Finish | Stainless steel |
Weight | 10.309 lb |
Residential / Commercial | Residential |
Description
Colny Tpmt 20G Ss Sink4Hol wDrin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 1-1/4" Socket CPVC Ball Valve Inline True Union (163375020)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-4-MA22)
- BRADLEY O-ring (269-1411)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Female Pipe Thread Adapter 90-Degree Drop-Ear Elbow (APXDEE12)
- AMERICAN STANDARD Pekoe Welded Sb 18G Ss Sink (18SB.10231800.075)
- AMERICAN STANDARD Colny Tpmt 20G Ss Sink3Hol wDrin (20SB.8252283S.075)
- AMERICAN STANDARD ColnyDbTpmt 20G Ss Sink 4H wDrin (20DB.8332284S.075)
- AMERICAN STANDARD ColonyDb 20G Ss Sink 3Hole wDrin, 3 Hole, Stainless steel Finish (22DB.6332283S.075)
- AMERICAN STANDARD Reliant UndrMtDb 18G SsSinkwDrin (18DB.9321800T.075)
- AMERICAN STANDARD Edgwatr 33x22 18G SsDual MtSnk 1H (18SB.9332211.075)
- ELKAY Sink, SS, 21.5x18.5x5-3/8", Undr (ELUHAD191655)
- American Standard Kitchen Sinks