Shop All Kitchen Sinks
American Standard
Colny Db Topmt 20G Ss Sink 3H wDrin
Mfr # 20DB.8332283S.075
Zoro # G8384947
product price: $225.55
/ea
Free Shipping & Returns
$225.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 21-15/16
- Overall Width 32-15/16
- Overall Height 8 in
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 20DB.8332283S.075
- Zoro # G8384947
- UPC # 791556100930
- Country of Origin Viet Nam
- Category Kitchen Sinks
Dimensions
Overall Length | 21-15/16 |
Overall Width | 32-15/16 |
Overall Height | 8 in |
Details
Item | Colny Db Topmt 20G Ss Sink 3H wDrin |
Body Material | Stainless Steel |
Finish | Stainless steel |
Residential / Commercial | Residential |
Weight | 15.715 lb |
Description
Colny Db Topmt 20G Ss Sink 3H wDrin
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Faucet Control Valve, 2.2 gpm (KL91-0100)
- ZORO SELECT Straight Adapter, Steel, 1/4 in, NPT x BSPT (ZUSA-PF-7987)
- SANI-LAV Valve, Brass/SS, 1/2 in. MNPT Inlet (106L)
- KINGSTON BRASS Widespread Bathroom Faucet, Chrome/Polished Brass (GKB964)
- AMERICAN STANDARD ColnyDbTpmt 20G Ss Sink 4H wDrin (20DB.8332284S.075)
- AMERICAN STANDARD Studio Drop-In Sink, 8" Center Hole, White (0643008.020)
- AMERICAN STANDARD Pekoe Welded Sb 18G Ss Sink (18SB.10231800.075)
- AMERICAN STANDARD Reliant UndrMtDb 18G SsSinkwDrin (18DB.9321800T.075)
- AMERICAN STANDARD Colny Tpmt 20G Ss Sink3Hol wDrin (20SB.8252283S.075)
- AMERICAN STANDARD ColonyDb 20G Ss Sink 3Hole wDrin, 3 Hole, Stainless steel Finish (22DB.6332283S.075)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR25223)
- American Standard Kitchen Sinks