Shop All Kitchen Sinks
American Standard
Colny 33x22 Tpmt Db 20G Sink Kit 3H
Mfr # 22DB.6332283C.075
Zoro # G8386100
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 21-15/16
- Overall Width 32-15/16
- Overall Height 6 in
- Residential / Commercial Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 22DB.6332283C.075
- Zoro # G8386100
- UPC # 791556101227
- Country of Origin Viet Nam
- Category Kitchen Sinks
Dimensions
Overall Length | 21-15/16 |
Overall Width | 32-15/16 |
Overall Height | 6 in |
Details
Item | Colny 33x22 Tpmt Db 20G Sink Kit 3H |
Body Material | Stainless Steel |
Residential / Commercial | Residential |
Weight | 14.213 lb |
Description
Colny 33x22 Tpmt Db 20G Sink Kit 3H
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 1.5 gpm Laminar Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (5500805)
- SLOAN Cover A71 Inside Cover Bagged (0301278)
- GENOVA PRODUCTS ABS ELBOW 90DEG LNG SWEEP 4IN (83840)
- WATTS Backflow Preventer, High Investment Level (1 1/4 LF919-QT-S-FS)
- AMERICAN STANDARD Colny Tpmt 20G Ss Sink3Hol wDrin (20SB.8252283S.075)
- AMERICAN STANDARD ColonyDb 20G Ss Sink 3Hole wDrin, 3 Hole, Stainless steel Finish (22DB.6332283S.075)
- AMERICAN STANDARD Reliant UndrMtDb 18G SsSinkwDrin (18DB.9321800T.075)
- AMERICAN STANDARD Studio Drop-In Sink, 8" Center Hole, White (0643008.020)
- AMERICAN STANDARD Pekoe Welded Sb 18G Ss Sink (18SB.10231800.075)
- AMERICAN STANDARD ColnyDbTpmt 20G Ss Sink 4H wDrin (20DB.8332284S.075)
- KOHLER Devonshire 2.5 Gpm Single-Function Wa (10391-AK-BN)
- American Standard Kitchen Sinks