Shop All Kitchen Sinks
American Standard
Colny 25x22 Tpmt 20G Ss SinkKit 3H
Mfr # 20SB.8252283C.075
Zoro # G8384910
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 22-1/16
- Overall Width 25 in
- Overall Height 8 in
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 20SB.8252283C.075
- Zoro # G8384910
- UPC # 791556101234
- Country of Origin Viet Nam
- Category Kitchen Sinks
Dimensions
Overall Length | 22-1/16 |
Overall Width | 25 in |
Overall Height | 8 in |
Details
Item | Colny 25x22 Tpmt 20G Ss SinkKit 3H |
Body Material | Stainless Steel |
Finish | Stainless steel |
Residential / Commercial | Residential |
Weight | 13.311 lb |
Description
Colny 25x22 Tpmt 20G Ss SinkKit 3H
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN FD2378-NH3-H - 8" x 8" Acid Resisting Enamel Coated Floor Sink with 3" No-Hub Connection and 6" Sump Depth (FD2378-NH3-H)
- APOLLO VALVES 3/4" FNPT x MNPT Bronze Ball Valve Inline (7080401)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (103-0375062-NT-50)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310039805)
- AMERICAN STANDARD Pekoe Welded Sb 18G Ss Sink (18SB.10231800.075)
- AMERICAN STANDARD ColnyDbTpmt 20G Ss Sink 4H wDrin (20DB.8332284S.075)
- AMERICAN STANDARD Colny Tpmt 20G Ss Sink3Hol wDrin (20SB.8252283S.075)
- AMERICAN STANDARD Studio Drop-In Sink, 8" Center Hole, White (0643008.020)
- AMERICAN STANDARD Edgwatr 33x22 18G SsDual MtSnk 1H (18SB.9332211.075)
- AMERICAN STANDARD Reliant UndrMtDb 18G SsSinkwDrin (18DB.9321800T.075)
- RUVATI RVM4700 Undermount 16 Gauge 32" Kitchen Sink Single Bowl- (RVM4700)
- American Standard Kitchen Sinks