Shop All Tub Spouts
American Standard
Chrome Diverter Tub Spout
Mfr # 022635-0020A
Zoro # G3680661
product price: $21.99
/ea
$21.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles, Spouts and Sprayers
- Connection Size 1/2 in
- Fits Brand American Standard
- Tub Spout Connection Type FNPT
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 022635-0020A
- Zoro # G3680661
- UPC # 012611111242
- Country of Origin China
- Category Tub Spouts
Dimensions
Connection Size | 1/2 in |
Size | 4 1/8 in |
Manufacturers Warranty Length | 1 yr |
Tub Spout Connection Size | 1/2 in |
Description
Tub Diverter Spout, Connection Size 1/2 in, FNPT, For Use With 2 and 3 Handle Showers, For Use with Series Colony Soft, Heritage, Ligature Resistant No, American Standard, Spout Reach 5 1/8 in, Trim Finish Polished Chrome, FNPT, Pull Up Diverter Spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KTAL3 Victorian Toilet Tank Lever, Antique Brass (KTAL3)
- AMERICAN STANDARD Service Sink Clinic Floor Mounted In Whi (9504.999.020)
- NIBCO 2" NOM FTG x C Copper 90 Degree Elbow (6072 2)
- WATTS Repair Kit 3/4" to 1" Rk188/288/388 (0887172)
- AMERICAN STANDARD Serin Slip-On Dvrter Tub Spout, Polished Chrome, Wall (8888.087.002)
- AMERICAN STANDARD Diverter Tub Spout Repair, Chrome, Metal (012653-0020A)
- AMERICAN STANDARD Tubspout Escutcheon, Hampton, Williamsburg (907520-0020A)
- AMERICAN STANDARD Slip-On Diverter Tub Spout, Chrome (8888026.002)
- AMERICAN STANDARD Diverter Tub Spout Repair (012653-2950A)
- AMERICAN STANDARD Tub Spout, Polished Chrome, Wall (8888.022.002)
- WESTBRASS Rear Diverter 5-1/2" Tub Spout in Polished Chrome (D3112-26)
- American Standard Tub Spouts