Shop All Bathtub and Shower Faucet Combo
American Standard
CHR SGL TubSHWR Faucet
Mfr # 7761
Zoro # G108049038
product price: $125.99
/ea
Sold in multiples of 2 for $251.98
Free Shipping & Returns
$251.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7761
- Zoro # G108049038
- UPC # 12611517556
- Country of Origin Mexico
- Category Bathtub and Shower Faucet Combo
Description
Marquette, Polished Chrome, Single Handle, Spray Tub Shower Faucet, Cast Brass Body, Washerless Ceramic Disc Valve Cartridge With Back To Back Capability Hot Limit Safety Stop, Cycles From Off To Hot Through Cold, Pressure Balancing Cartridge Maintains Constant Output Temperature In Response To Changes In Relative Hot Cold Supply Pressure, 12 Female Iron Pipe Size Inlets Outlets, Easy Clean Showerhead With 25 GPM Flow Restrictor, Rough In Plaster Guard Designed For Use As Thin Wall Mounting Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 26 (706004-D3-ABZ)
- STEEL & OBRIEN 1-1/2" x 3/4" Ecc. Butt Weld Reducer - 2" Long 316SS Polished (32W-1.5X.75-7-316)
- ZORO SELECT 3" FNPT Galvanized Union (2WJ72)
- ZORO SELECT Flange, 4", Iron, 300 psi (0390201101)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB148)
- KINGSTON BRASS Tub and Shower Faucet, Polished Nickel, Wall Mount (KBX8146ZX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DPL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Nickel, Wall Mount (KBX8136DPL)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB655)
- THRIFCO PLUMBING Price Pfister Small Canopy Tub Shower Faucet Handle, Chrome Me (4401501)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit 1.75 GPM w/ Tub Spt Diverter, Vibrant Brushed Nickel (TS35917-4G-BN)
- American Standard Bathtub Faucets & Accessories