Shop All Toilets
American Standard
ChampPro Rhrf 6L Rhtl Combo Wht, 1.6 gpf, Champion Flushing System, Floor Mount, Round, White
Mfr # 211BA.005.020
Zoro # G8384962
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Round
- Color White
- Gallons per Flush 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 211BA.005.020
- Zoro # G8384962
- UPC # 791556052871
- Country of Origin Mexico
- Category Toilets
Dimensions
Width | 19" |
Manufacturers Warranty Length | 10 Yr. |
Depth | 28-1/4" |
Details
Item | ChampPro Rhrf 6L Rhtl Combo Wht |
Mounting Style | Floor |
Bowl Shape | Round |
Color | White |
Gallons per Flush | 1.6 |
Material | Vitreous China |
Standards | ASME A112.19.2-2008/CSA B45.1-08; EN 15804; ISO 21930; ADA; EPA Watersense; CSA B651; OBC;EN 15804; ISO 21930 |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Champion Flushing System |
Collection | Champion Pro |
Includes | Right Hand Trip Lever |
Description
ChampPro Rhrf 6L Rhtl Combo Wht
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO T-Line Strainer, 3/4", 297 Microns (LSTM075-50C)
- PARKER Hollow Hex Plug, M12 x 1.5, Metric (VSTI12X1.5EDCF)
- ZORO SELECT PVC Socket Cap, Hub, 6 in Pipe Size (1WKV7)
- JONES STEPHENS 1-1/8ID X 1/2 X 6 FT WALL DBL SEAL RUBBER PIPE INSULATION, PK25(150 FT) (I81118)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (2624001.020)
- AMERICAN STANDARD AfWal 1.28-1.6GPF RetrofitToilet Wh, 1.28 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2294.011EC.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2633101.020)
- AMERICAN STANDARD H20Ption H2Optimum Siphonic Round Front, 1.1 gpf, Floor Mount, Round, White (288DA.114.020)
- AMERICAN STANDARD Champion 4 Series Complete ADA Toilet, Elongated Bowl, 128 gpf Flush, 12 in RoughIn (2793128NTS.020)
- AMERICAN STANDARD Champion Pro Right Height Elongated 1.6, 1.6 gpf, Champion Flushing System, Floor Mount, Elongated (211AA.004.020)
- AMERICAN STANDARD Flush Valve Toilet, 1.1 gpf, Flushometer, Floor Mount, Elongated, White (2854111.020)
- American Standard Toilets