Shop All Toilets
American Standard
ChampPro El 6L Rhtl Combo Wht, 1.6 gpf, Champion Flushing System, Floor Mount, Elongated, White
Mfr # 211CA.005.020
Zoro # G8385017
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 211CA.005.020
- Zoro # G8385017
- UPC # 791556052833
- Country of Origin Mexico
- Category Toilets
Dimensions
Width | 19" |
Manufacturers Warranty Length | 10 Yr. |
Depth | 30-1/4" |
Details
Item | ChampPro El 6L Rhtl Combo Wht |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.6 |
Material | Vitreous China |
Standards | ASME A112.19.2-2008/CSA B45.1-08; EN 15804; ISO 21930; ADA; EPA Watersense; CSA B651; OBC;EN 15804; ISO 21930 |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Champion Flushing System |
Collection | Champion Pro |
Includes | Right Hand Side Trip Lever |
Description
ChampPro El 6L Rhtl Combo Wht
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cover, Tank, Toilet (1145294-96)
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 45 Degree Elbow (E2KS1.0)
- GENOVA Plug 1/2 Pvc Mip (F01081D)
- POWERS Stem Assembly (420-139)
- AMERICAN STANDARD Compct Cadet3 Fwise 1 Pc Toilet Bon, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Bone (2403.128.021)
- AMERICAN STANDARD Madera Ec16-12 Un Bwl TpspdBp Wh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3462.001.020)
- AMERICAN STANDARD Cadet Pressure Assist Right Height ADA Elongated 1.1GPF Toilet, (2467100.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2634101.020)
- AMERICAN STANDARD Champion 4 1.6 Gpf Elong RHe One-Piece T, 1.6 gpf, Champion 4 Flushing System, Floor Mount, Bone (2034.314.021)
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flushometer, Floor Mount, Round, White (2282001.020)
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flush Valve, Floor with Back Outlet Mount, Elongated, White (3313001.020)
- American Standard Toilets