Shop All Toilet Repair Parts
This Product is Discontinued
American Standard
Champion Universal Flush Valve Repair Parts (Discontinued)
Mfr # 3174.105-0070A
Zoro # G0587074
This Product is Discontinued
Key Features
- Fits Brand American Standard
- Material Metal, Rubber
- Size 7 in
- Color Black
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 3174.105-0070A
- Zoro # G0587074
- UPC # 012611586811
- Country of Origin Mexico
- Category Toilet Repair Parts
Dimensions
Size | 7 in |
Details
Fits Brand | American Standard |
Material | Metal, Rubber |
Color | Black |
Finish | Unfinished |
For Use With | Toilets |
Item | Champion Universal Flush Valve Repair P |
Accessory Type | Flush Valve Assembly |
Description
Flush Valve Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.