Shop All Toilets
American Standard
Champion Right Height Elongated Toilet B, 1.28 gpf, Champion Flushing System, Floor Mount, Linen
Mfr # 3195A.101.222
Zoro # G0585035
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color Linen
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 3195A.101.222
- Zoro # G0585035
- UPC # 791556006270
- Country of Origin United States
- Category Toilets
Dimensions
Width | 14" |
Manufacturers Warranty Length | 10 Yr. |
Details
Item | Champion Right Height Elongated Toilet B |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | Linen |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA; EPA Watersense; CEC; EN 15804; ISO 21930; CSA B651; OBC |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Champion Flushing System |
Collection | Champion Pro |
Description
Champion Right Height Elongated Toilet B
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Trimplate Kit, Chrome, 4In Mounting Center (ETF-607-A)
- SMITH-COOPER 3" MNPT x 12" TBE Brass Pipe Nipple Sch 40 (4385014110)
- JOHN GUEST Tee, 1/2 x 1/2 x 1/2 In. CTS, PEX, Wht (PEI532020)
- PARKER 1/4" Compression x MNPT SS Male Run Tee (4-4-4 RBU-SS)
- AMERICAN STANDARD Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Round, White (3128001.020)
- AMERICAN STANDARD ChampPro Rhrf 6L Rhtl Combo Wht, 1.6 gpf, Champion Flushing System, Floor Mount, Round, White (211BA.005.020)
- AMERICAN STANDARD Cadet Toilet Bwl Wht, Floor Mount, Elongated, White (3481.001.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Pressure Assist Tank, Floor with Back Outlet Mount, Elongated, White (3701001.020)
- AMERICAN STANDARD Vormax 12"R Het Tank-Wht, 1.28 gpf, VorMax, Elongated, White (4385A.104.020)
- AMERICAN STANDARD Colony Series Complete Toilet, Elongated Bowl, 16 gpf Flush, 12 in RoughIn, White (751CA001.020)
- AMERICAN STANDARD Studio Dual Flush RHe Round Front 1.1/1., 1.1 to 1.6 gpf, Concealed Trapway Dual Flush, Floor Mount (2795.204.020)
- American Standard Toilets