Shop All Toilet Seats
American Standard
Champion Rd ScLo BottmSeat wEcLin, With Cover, Plastic, Round, Linen
Mfr # 5320B.65CT.222
Zoro # G8395480
product price: $65.65
/ea
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color Linen
- Material Plastic
- Width 13-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 5320B.65CT.222
- Zoro # G8395480
- UPC # 791556109155
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 13-3/4" |
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | Linen |
Material | Plastic |
Features | Includes Bottom Mounting Hardware |
Front Type | Closed |
Hinge Type | Slow Close Hinge |
Bolt to Seat Front | 16-13/16" |
Item | Champion Rd ScLo BottmSeat wEcLin |
Description
Champion Rd ScLo BottmSeat wEcLin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Nickel Brass Ball Valve Inline (107-815-NF)
- GOODMAN 10123517 Limit-Reset Man (M5) (10123517)
- GOODMAN 10728332 Limit (10728332)
- ZORO SELECT Silicone Tubing-3/4" ID x 1" OD x 2, 3A (ZUSA-HT-2437)
- AMERICAN STANDARD Champion El ScLo BottmSeat wEc B1, With Cover, Plastic, Elongated (5321A.65CT.021)
- AMERICAN STANDARD Transitional El Luxury Seat Wht, With Cover, Polypropylene Plastic (5024A65G.020)
- AMERICAN STANDARD Child Toilet Seat, Open Front, Self-Sustaining Check Hinge, 2-3/16 in Seat Ht, Plastic, White (5001G055.020)
- AMERICAN STANDARD Elongated Toilet Seat, Open Front, External Check Hinge, 1 in Seat Ht, Plastic, White (5901100.020)
- AMERICAN STANDARD AdvancdClean Ac 2.0 Spalet Seat, With Cover, Elongated, White (8012A80GRC-020)
- AMERICAN STANDARD Toilet Seat, Without Cover, polypropylene, Elongated, White (5901100SS.020)
- BEMIS Elg Cfwc Ec Mwd Seat Venetian Pink, With Cover, Enameled Wood (7B1500EC 063)
- American Standard Toilet Seats