Shop All Toilet Seats
American Standard
Champion Rd ScLo BottmSeat wEc Wh, With Cover, Plastic, Round, White
Mfr # 5320B.65CT.020
Zoro # G8395453
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color White
- Material Plastic
- Width 13-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 5320B.65CT.020
- Zoro # G8395453
- UPC # 791556109179
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 13-3/4" |
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | White |
Material | Plastic |
Features | Includes Bottom Mounting Hardware |
Front Type | Closed |
Hinge Type | Slow Close Hinge |
Bolt to Seat Front | 16-13/16" |
Item | Champion Rd ScLo BottmSeat wEc Wh |
Description
Champion Rd ScLo BottmSeat wEc Wh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 300 (1LBX1)
- CHICAGO FAUCET Restricted Rgd/Swg Spout (GN8ARSJKABCP)
- ZORO SELECT Fuel Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-1195)
- HAM-LET 1/4" Compression 316 SS Union Tee (764L SS 1/4)
- AMERICAN STANDARD Champion El ScLo BottmSeat wEc B1, With Cover, Plastic, Elongated (5321A.65CT.021)
- AMERICAN STANDARD Elongated Toilet Seat, Open Front, External Check Hinge, 1 in Seat Ht, Plastic, White (5901100.020)
- AMERICAN STANDARD Commercial Open Front Elongated Toilet Seat W/Everclean, (5901110.020T)
- AMERICAN STANDARD Cadet Bidet In With Integral Overflow White (5023.111.020)
- AMERICAN STANDARD Aquawash Bidet El Sc Lo Wht, With Cover, Polypropylene Plastic, White (5900A.05GT.020)
- AMERICAN STANDARD Slow Close Seat Round White, With Cover, Polypropylene Plastic, Round (5503B.00B.020)
- SESAME STREET Sesame Street 4908323 Sesame Street Best Pals Round Soft Childs Toilet Seat (4908323)
- American Standard Toilet Seats