Shop All Toilet Seats
American Standard
Champion Rd ScLo BottmSeat wEc B1, With Cover, Plastic, Round, Bone
Mfr # 5320B.65CT.021
Zoro # G8395383
product price: $65.65
/ea
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color Bone
- Material Plastic
- Width 13-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 5320B.65CT.021
- Zoro # G8395383
- UPC # 791556109162
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 13-3/4" |
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | Bone |
Material | Plastic |
Features | Includes Bottom Mounting Hardware |
Front Type | Closed |
Hinge Type | Slow Close Hinge |
Bolt to Seat Front | 16-13/16" |
Item | Champion Rd ScLo BottmSeat wEc B1 |
Description
Champion Rd ScLo BottmSeat wEc B1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Pipe Support, 5-1/4 in. W, Painted, 12 in.L (SB525)
- SLOAN Plumbing PVD Etf1023A PVDBN Rep Kit 0.5 Gpm Male Lf (3365702)
- JOHN GUEST 3/8" Push Acetal Spring Check Valve (3/8SCV-PK)
- HYDROMAXX 3/4"x100Ft Flexible Corrugated Orange PVC Split Tubing Wire Loom (OPVCS0034100)
- AMERICAN STANDARD Contemp El Seat W/Trivantage Wht, With Cover, Plastic, Elongated (5055A.65C.020)
- AMERICAN STANDARD Champion El ScLo BottmSeat wEc B1, With Cover, Plastic, Elongated (5321A.65CT.021)
- AMERICAN STANDARD AdvancdClean Ac 2.0 Spalet Seat, With Cover, Elongated, White (8012A80GRC-020)
- AMERICAN STANDARD Slow-Close Toilet Seat and Lid, With Cover, Plastic, Elongated, White (5321A.65CT.020)
- AMERICAN STANDARD Child Toilet Seat, Open Front, Self-Sustaining Check Hinge, 2-3/16 in Seat Ht, Plastic, White (5001G055.020)
- AMERICAN STANDARD Toilet Seat, With Cover, Plastic, Round, White (5345110.020)
- JONES STEPHENS Bldr Grd Plstc Toilet Seat, Bscuit, Elngtd, With Cover, Elongated (C101102)
- American Standard Toilet Seats