Shop All Toilets
American Standard
Champion Pro Right Height Round Front 1, 1.28 gpf, Champion Flushing System, Floor Mount, Round
Mfr # 211BA.105.020
Zoro # G0585166
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Round
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 211BA.105.020
- Zoro # G0585166
- UPC # 791556006430
- Country of Origin United States
- Category Toilets
Dimensions
Width | 19" |
Manufacturers Warranty Length | 10 Yr. |
Depth | 28-1/4" |
Details
Item | Champion Pro Right Height Round Front 1 |
Mounting Style | Floor |
Bowl Shape | Round |
Color | White |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2-2008/CSA B45.1-08; EN 15804; ISO 21930; ADA; EPA Watersense; CSA B651; OBC; EN 15804; ISO 21930 |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Champion Flushing System |
Collection | Champion Pro |
Includes | Right Hand Side Trip Lever |
Description
Champion Pro Right Height Round Front 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 11" Black Pipe Nipple Sch 80 (40615)
- ZORO SELECT 1" x 4-1/2" Black Pipe Nipple Sch 40 (5P690)
- DYNAQUIP CONTROLS Repair Part Dynaquip Electric Accuator (DE153)
- ZORO SELECT Tubing (1524-375625-10)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3466001.020)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (3195A101.020)
- AMERICAN STANDARD Cadet Pro RHe Elong 10 Inch Rough-In 1.2, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated (215AB.104.020)
- AMERICAN STANDARD Cadet Pro Round Front 1.6 Gpf Toilet In, 1.6 gpf, Cadet Flushing System, Floor Mount, Round, White (215DA.004.020)
- AMERICAN STANDARD H20Ption H2Option Dual Flush RdFrt Toilet, 0.92/1.28 gpf, Siphonic Dual Flush, Floor Mount, Round (2889.218.020)
- AMERICAN STANDARD Afwall Millennium Flowise, Bs, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2634.101.020)
- AMERICAN STANDARD Flush Valve Toilet, 1.28 gpf, Flushometer, Floor Mount, Elongated, White (2854128.020)
- American Standard Toilets