Shop All Toilets
American Standard
Champion Pro Elongated 1.28 Gpf Toilet I, 1.28 gpf, Champion Flushing System, Floor Mount, White
Mfr # 211CA.104.020
Zoro # G0586618
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 211CA.104.020
- Zoro # G0586618
- UPC # 791556031029
- Country of Origin United States
- Category Toilets
Dimensions
Width | 19" |
Manufacturers Warranty Length | 10 Yr. |
Depth | 30-1/4" |
Details
Item | Champion Pro Elongated 1.28 Gpf Toilet I |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2-2008/CSA B45.1-08; EN 15804; ISO 21930; ADA; EPA Watersense; CSA B651; OBC; EN 15804; ISO 21930 |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Champion Flushing System |
Collection | Champion Pro |
Description
Champion Pro Elongated 1.28 Gpf Toilet I
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/4" x 3" Black Pipe Nipple Sch 80 (0332619402)
- MOEN Edwyn One Handle Matte Black Pull-Down Kitchen Faucet (87028BL)
- NIBCO 1-1/2" NOM C Copper 45 Degree Elbow (606 11/2)
- PRIME-LINE Replacement Towel Bar, 3/4 in. x 3/4 in. x 36 in., Extruded Aluminum Single Pack (MP59030)
- AMERICAN STANDARD Toilet Bowl, 1.0/1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (3705216.020)
- AMERICAN STANDARD Cadet Pro 12" R Tank Lin, 1.28 gpf, Cadet Flushing System, Elongated, Linen (4188A.104.222)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3043001PL.020)
- AMERICAN STANDARD Vormax Uhet Rhel 12"RLSeat Combo-Wh, 1.0 gpf, VorMax, Floor Mount, Elongated, White (238AA.114.020)
- AMERICAN STANDARD H2Option 2Flush RdFrt 0.92/1.28GPF Toilet, 0.92/1.28 gpf, Siphonic Dual Flush, Floor Mount, Round (2889.518.020)
- AMERICAN STANDARD Madera El-1.28 Man Fv System, 1.28 gpf, Flushometer, Floor Mount, Elongated, White (2858.128.020)
- KOHLER Round-Front 1.28 GPF Chair Height Toilet (5481-0)
- American Standard Toilets