Shop All Toilets
American Standard
Champion Portsmouth Pro RHe Round Front, 1.28 gpf, Champion Flushing System, Floor Mount, Round
Mfr # 213BA.104.020
Zoro # G0585157
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Round
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 213BA.104.020
- Zoro # G0585157
- UPC # 791556057685
- Country of Origin United States
- Category Toilets
Dimensions
Width | 16-5/8" |
Manufacturers Warranty Length | 10 Yr. |
Depth | 27-1/4" |
Details
Item | Champion Portsmouth Pro RHe Round Front |
Mounting Style | Floor |
Bowl Shape | Round |
Color | White |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; A117.1; ADA; EPA Watersense; CSA B651; OBC; CEC; EN 15804; ISO 21930 |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Champion Flushing System |
Collection | Champion Pro |
Description
Champion Portsmouth Pro RHe Round Front
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kingston Ultra Wall-Mounted Top Spud Flushometer Bowl (84325-0)
- BRADLEY Equa-Flo Rotor (120-042)
- AMERICAN STANDARD Manual Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet (7075104.002)
- CULLIGAN WTR FLTR Replacment USDC1R (US-DC1-R)
- AMERICAN STANDARD Cadet 1.6GPF R Hite Elong Toilet Wh, 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2467.016.020)
- AMERICAN STANDARD Madera 1.11.6GPF Elong Bwl Wh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3461.001.020)
- AMERICAN STANDARD AfWalMilnium 1.11.6GPF ElongBwl Wh, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3351.101.020)
- AMERICAN STANDARD Madera Ec Ada-1.6 Man Fv Systm, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2854.016.020)
- AMERICAN STANDARD Cadet Pro El 12" R L/Seat Lin, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Linen (215CA.104.222)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3352101.020)
- AMERICAN STANDARD ChampPro Rhrf 6L Rhtl Combo Wht, 1.6 gpf, Champion Flushing System, Floor Mount, Round, White (211BA.005.020)
- American Standard Toilets