Shop All Toilets
American Standard
Champion Portsmouth Pro RHe Elong 1.28 G, 1.28 gpf, Champion Flushing System, Floor Mount, White
Mfr # 213AA.104.020
Zoro # G0584974
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 213AA.104.020
- Zoro # G0584974
- UPC # 791556057708
- Country of Origin United States
- Category Toilets
Dimensions
Width | 16-5/8" |
Manufacturers Warranty Length | 10 Yr. |
Depth | 29-1/4" |
Details
Item | Champion Portsmouth Pro RHe Elong 1.28 G |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; A117.1; ADA; EPA Watersense; CSA B651; OBC; CEC; EN 15804; ISO 21930 |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Champion Flushing System |
Collection | Champion Pro |
Description
Champion Portsmouth Pro RHe Elong 1.28 G
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2 in. Wrot Copper Female Adapter (6032)
- ZORO SELECT 1-1/4" x 11" Black Pipe Nipple Sch 80 (90715)
- ZORO SELECT Pipe Elbow, Carbon Steel, 9/16-18, JIC, PK2 (5RLL0)
- ZORO SELECT Base Elbow, 90 deg, 12", 125, Black (4319000010)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3461001.020)
- AMERICAN STANDARD Cadet 1.6GPF Elong Toilet Wh, 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2462.016.020)
- AMERICAN STANDARD ChampPro Rhrf 6L Rhtl Combo Wht, 1.6 gpf, Champion Flushing System, Floor Mount, Round, White (211BA.005.020)
- AMERICAN STANDARD Madera 1.6GPF EvrClen Toilet Wh, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2855.016.020)
- AMERICAN STANDARD Cadet Triangle Pro Tank Wht White, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, White (4189D.104.020)
- AMERICAN STANDARD Cadet Pro Elongated 1.28 Gpf Toilet In B, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated (215CA.104.021)
- THETFORD CORPORATION Thetford THE34430 Aqua Magic China Style Plus Toilet - High Profile; Bone (THE34430)
- American Standard Toilets