Shop All Toilets
American Standard
Champion 4 1.6 Gpf Elong RHe One-Piece T, 1.6 gpf, Champion 4 Flushing System, Floor Mount, White
Mfr # 2034.314.020
Zoro # G0584983
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 2034.314.020
- Zoro # G0584983
- UPC # 033056697863
- Country of Origin United States
- Category Toilets
Dimensions
Width | 17-3/4" |
Manufacturers Warranty Length | 10 Yr. |
Depth | 28-3/4" |
Details
Item | Champion 4 1.6 Gpf Elong RHe One-Piece T |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.6 |
Material | Vitreous China |
Standards | ASME A112.19.M; ANSI A117.1; ADA |
Flushing Method | Champion 4 Flushing System |
With Seat/Without Seat | With Seat |
Collection | Champion 4 |
One Piece/Two Piece | One Piece |
Description
Champion 4 1.6 Gpf Elong RHe One-Piece T
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO G500 Deodorizer Catalyst Ms970Cemfg (THU9502)
- MOEN TOWELBAR CHRM18"" BANBURY (Y2618CH)
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet (BFDSSSZTS01-D0010)
- STREAMLINE 1/4" x 1/4" x 1/8" NOM C Copper Reducing Tee (W 40324)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (2234001PL.020)
- AMERICAN STANDARD Madera Ec Ada-1.6 Man Fv Systm, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2854.016.020)
- AMERICAN STANDARD Vormax 12"R Het Tank-Wht, 1.28 gpf, VorMax, Elongated, White (4385A.104.020)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3466001.020)
- AMERICAN STANDARD American Standard 3461001.020 Madera ADA Elong Toilet W/Everclean, 1.1-1.6GFP (3461001.02)
- AMERICAN STANDARD Colony Series Complete Toilet, Elongated Bowl, 16 gpf Flush, 12 in RoughIn, White (751CA001.020)
- KOHLER Memoirs Comfort Height Round Front (4387-95)
- American Standard Toilets