Shop All Valves
American Standard
Chain Assy, Small Box Flush Valve, Steel
Mfr # M962749-0070A
Zoro # G4388553
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 1/2 in
- Type Small Box Flush Valve
- Fits Brand American Standard
- Material of Construction Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # M962749-0070A
- Zoro # G4388553
- UPC # 012611462610
- Country of Origin Mexico
- Category Valves
Dimensions
Size | 6 1/2 in |
Details
Type | Small Box Flush Valve |
Fits Brand | American Standard |
Material of Construction | Steel |
Material | Stainless Steel |
For Use With | American Standard Flush Valves |
Item | Wb6 Screw U Type Drive Metallic |
Accessory Type | Lift Chain |
Description
Lift Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Head Plug, Aluminum, 3/4", MNPT (ZUSA-PF-9581)
- APOLLO BY TMG 1 in. Blue Twister Polypropylene Telescoping Poly Pipe Repair Insert Coupling (ABTSLC1)
- EVERFLOW Double Offset for Tubular Drain Applications, 20GA Brass 1-1/2"x12" (22212-20)
- SMITH-COOPER Hex Bush 1"X1/2"Ss (4638101070)
- AMERICAN STANDARD Manual Valve Hose Kit, Concealed, Plastic (M962750-0070A)
- AMERICAN STANDARD Valve Kit (M964476-0020A)
- AMERICAN STANDARD Cycle Valve Kit, Plastic (M961818-0020A)
- AMERICAN STANDARD Transfer Valve Kit, Brass (012316-0070A)
- AMERICAN STANDARD Flow Regulator, Flush Valve, Plastic (M962801-0070A)
- SLOAN Vacuum Breaker, 3/4 x 9", For use with Royal Flush Valves (V600AA 3/4 X 9)
- HAWS Push Activated SS Fountain Valve (5874PB)
- American Standard Valves