Shop All Toilets
American Standard
CadetPro Rh Rf 10" R 6LL/Seat Wh, 1.6 gpf, Cadet Flushing System, Floor Mount, Round, White
Mfr # 215BB.004.020
Zoro # G8385297
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Round
- Color White
- Gallons per Flush 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 215BB.004.020
- Zoro # G8385297
- UPC # 791556034174
- Country of Origin Mexico
- Category Toilets
Dimensions
Width | 18-1/8" |
Manufacturers Warranty Length | 5 yr. |
Depth | 25-5/8" |
Details
Item | CadetPro Rh Rf 10" R 6LL/Seat Wh |
Mounting Style | Floor |
Bowl Shape | Round |
Color | White |
Gallons per Flush | 1.6 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; A117.1; ADA; CSA B651; OBC; EN 15804; ISO 21930 |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Cadet Flushing System |
Collection | Cadet Pro |
Description
CadetPro Rh Rf 10 In. R 6LL/Seat Wh
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Pump Coupling (047186-0070A)
- FLEXTRON Gas Line Hose 3/8'' O.D.x24'' Len 3/8" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC14-24H)
- MILWAUKEE VALVE Gate Valve, 1/2 In., Solder (UP115 1/2)
- PENTEK Sediment Water Filters - 10 in. x 4.5 in. (PENTEK-DGD-2501)
- AMERICAN STANDARD Yorkville 1.6GPF Elong Toilet Wh, 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2876.016.020)
- AMERICAN STANDARD American Standard 3043001.020 Madera 16-1/2" H ADA Elongated Toilet, 1.1-1.6GPF (3043001.02)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3466001.020)
- AMERICAN STANDARD Portsmouth Champion Pro Tank Wht, 1.28 gpf, Champion Flushing System, Elongated, White (4327A.104.020)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3341001.020)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4225A004.020)
- TOTO EP Wall-Hung 0.9 / 1.28 GPF Dual Flush Elongated Toilet with Washlet+ S7A Bidet Seat (CWT4284736CMFGA#MS)
- American Standard Toilets