Shop All Toilets
American Standard
CadetPro Rh El 6L ComboL/SeatLin, 1.6 gpf, Cadet Flushing System, Floor Mount, Elongated, Linen
Mfr # 215AA.004.222
Zoro # G8385139
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color Linen
- Gallons per Flush 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 215AA.004.222
- Zoro # G8385139
- UPC # 791556025912
- Country of Origin Mexico
- Category Toilets
Dimensions
Width | 17-3/8" |
Manufacturers Warranty Length | 5 yr. |
Depth | 29-1/6" |
Details
Item | CadetPro Rh El 6L ComboL/SeatLin |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | Linen |
Gallons per Flush | 1.6 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; A117.1; ADA; EPA Watersense; CSA B651; OBC; EN 15804; ISO 21930 |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Cadet Flushing System |
Collection | Cadet Pro |
Description
CadetPro Rh El 6L ComboL/SeatLin
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Valve Gas Ball 3/4 (110-224HC)
- ZURN Bathroom Sink Faucet, Deck Mount, Motion Sensor, 0.5 gpm Flow Rate, Polished Chrome, AquaSense (Z6915-XL)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 14 in. L Freezeless Anti-Siphon Sillcock (17CP-14-MH)
- LEGRIS Push-to-Connect Union Tee, 6mm Tube Size, Brass, Silver (3604 06 00)
- AMERICAN STANDARD American Standard Madera 2234001.020 Elongated 15"H Toilet, 1.1-1.6 GPF (2234001.02)
- AMERICAN STANDARD Champion Right Height Elongated Toilet B, 1.28 gpf, Champion Flushing System, Floor Mount, Linen (3195A.101.222)
- AMERICAN STANDARD Cadet Pro 12" R 6L Tank Lin, 1.6 gpf, Cadet Flushing System, Elongated, Linen (4188A.004.222)
- AMERICAN STANDARD Compact Cadet 3 Series 2403128020 Elongated Toilet, Elongated Bowl (2403128.02)
- AMERICAN STANDARD Champion Pro Elongated 1.6 Gpf Toilet In, 1.6 gpf, Champion Flushing System, Floor Mount, Elongated (211CA.004.020)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (3195A101.020)
- AMERICAN STANDARD CadetPro 12"R 6L Tank W/Rhtl Wht, 1.6 gpf, Cadet Flushing System, Elongated, White (4188A.005.020)
- American Standard Toilets