Shop All Toilets
American Standard
CadetPro Compact 14"R ElLSeatBon, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Bone
Mfr # 215FC.104.021
Zoro # G8385601
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color Bone
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 215FC.104.021
- Zoro # G8385601
- UPC # 791556010420
- Country of Origin Mexico
- Category Toilets
Dimensions
Width | 17-3/8" |
Manufacturers Warranty Length | 5 yr. |
Depth | 29-1/16" |
Details
Item | CadetPro Compact 14"R ElLSeatBon |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | Bone |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; A117.1; ADA; EPA Watersense; CSA B651; OBC; CEC; EN 15804; ISO 21930 |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Cadet Flushing System |
Collection | Cadet Pro |
Description
CadetPro Compact 14 In.R ElLSeatBon
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80868-Z)
- HONEYWELL Mp953D1107 Valve Actuator (MP953D1107)
- ZORO SELECT 3/8" MNPT x 1" TBE Brass Close Pipe Nipple PK10 (6AZD7)
- ZORO SELECT Push-to-Connect, Threaded Male Adapter, 1/2 in Tube Size, Brass, Silver (22FR83)
- AMERICAN STANDARD American Standard 215AB104.020 Cadet PRO ADA Elongated 1.28GPF 10" Rough-In Toilet (215AB104.020)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (3517C101.020)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3445J101.020)
- AMERICAN STANDARD CadetPro 12"R 6L Tank W/Rhtl Wht, 1.6 gpf, Cadet Flushing System, Elongated, White (4188A.005.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor with Back Outlet Mount, Elongated, White (3690001.020)
- AMERICAN STANDARD ChampPro Rh El 6L ComboL/SeatLin, 1.6 gpf, Champion Flushing System, Floor Mount, Elongated, Linen (211AA.004.222)
- TOTO Carlyle II One-Piece Toilet, 1.28 GPF, Washlet+ Connection (MS614124CEFG#11)
- American Standard Toilets