Shop All Toilet Seats
American Standard
Cadet3El SlwClose PlasticSeat Bon, With Cover, Plastic, Elongated
Mfr # 5350.110.021
Zoro # G8395438
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Bone
- Material Plastic
- Features Seat Complete with Bolts, Nuts and Washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 5350.110.021
- Zoro # G8395438
- UPC # 033056686959
- Country of Origin Dominican Republic
- Category Toilet Seats
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Bone |
Material | Plastic |
Features | Seat Complete with Bolts, Nuts and Washers |
Hinge Type | Slow Close Hinge |
Hinge Material | Plastic |
Item | Cadet3El SlwClose PlasticSeat Bon |
Description
Cadet3El SlwClose PlasticSeat Bon
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Clean-Out Cover Plate, 4-1/4 in. Diameter Plastic Flat Chrome (104FC P1)
- CHICAGO FAUCET Flow Control 1.5 Gpm Ma (1020-006JKABNF)
- JAY R. SMITH MANUFACTURING Coupling, ABS Plastic (0100C-P)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 18 in.L (16PL-CA11-0180-11B-11B)
- AMERICAN STANDARD Slow Close Seat Round White, With Cover, Polypropylene Plastic, Round (5503B.00B.020)
- AMERICAN STANDARD Slow-Close Toilet Seat and Lid, With Cover, Plastic, Elongated, White (5321A.65CT.020)
- AMERICAN STANDARD AmrStdAdvancd CleanBidet Seat wRemot CWh (8012A70GRC-415)
- AMERICAN STANDARD Toilet Seat, Without Cover, polypropylene, Elongated, White (5901100SS.020)
- AMERICAN STANDARD Telescoping El Luxury Seat Wht, With Cover, Polypropylene Plastic (5025A65G.020)
- AMERICAN STANDARD Cadet3 Rf SlwClose PlasticSeatLin, With Cover, Plastic, Round, Linen (5345.110.222)
- KOHLER Components Widespread Bidet Faucet With Lever Handles (77983-4-2MB)
- American Standard Toilet Seats