Shop All Toilet Tanks
American Standard
Cadet3 Tank Cover For 4021 White
Mfr # 735121-400.020
Zoro # G8399741
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Vitreous China
- Size 12 in x 7 1/4 in x 2 in
- Color White
- Color/Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 735121-400.020
- Zoro # G8399741
- UPC # 033056673959
- Country of Origin Mexico
- Category Toilet Tanks
Dimensions
Size | 12 in x 7 1/4 in x 2 in |
Details
Fits Brand | American Standard |
Material | Vitreous China |
Color | White |
Color/Finish | White |
Finish | Unfinished |
For Use With | Cadet-3 Two Piece Toilets with Standard 12" Rough Tanks, Models 2386, 2383, 2384 |
Includes | Flush Handles And Flappers To Master Rebuild Kits |
Sub-Category | Tank Covers |
Item | Toilet Cadet3 Tank Cover For 4021 White |
Accessory Type | Tank Cover |
Description
Tank Cover
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Fitting, 3-9/32", Brass, Compression (394P-4-4)
- BANJO Hose Nozzles (VA200)
- HARVEY No Seep No. 1 Wax Ring (001005-24)
- SPEAKMAN Round Bowl Strainer Drain Repair Group (RPG05-0813)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4188A004.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Round, White (4019613.020)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White (4142601.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Cadet 3 Flushing System, White (4000101.020)
- AMERICAN STANDARD Toilet Tank, Gravity Fed, Single Flush (4188A104.021)
- AMERICAN STANDARD Toilet Tank, White, Overall 9-5/8" D (4385A107.020)
- STERLING Windham 1.6 Gpf Tank (402363-0)
- American Standard Toilet Tanks