Shop All Toilet Seats
American Standard
Cadet3 Rf SlwClosePlasticSeat Bon, With Cover, Plastic, Round, Bone
Mfr # 5345.110.021
Zoro # G8395447
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color Bone
- Material Plastic
- Features Seat Complete with Bolts, Nuts and Washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 5345.110.021
- Zoro # G8395447
- UPC # 033056717882
- Country of Origin China
- Category Toilet Seats
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | Bone |
Material | Plastic |
Features | Seat Complete with Bolts, Nuts and Washers |
Hinge Type | Slow Close Hinge |
Hinge Material | Plastic |
Item | Cadet3 Rf SlwClosePlasticSeat Bon |
Description
Cadet3 Rf SlwClosePlasticSeat Bon
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Push-to-Connect Reducing Tee, 1 in x 1 in x 3/4 in Tube Size, Brass, Brass (U416LF)
- ANVIL 2" Flanged Cast Iron Flange Union Class 125 (0308301209)
- K-FLEX USA 2" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068238)
- OASIS Cartridge (029967-005)
- AMERICAN STANDARD Cadet Bidet In With Integral Overflow White (5023.111.020)
- AMERICAN STANDARD Telescoping El Luxury Seat Wht, With Cover, Polypropylene Plastic (5025A65G.020)
- AMERICAN STANDARD Toilet Seat, With Cover, Plastic, Round, White (5345110.020)
- AMERICAN STANDARD Slow-Close Toilet Seat and Lid, With Cover, Plastic, Elongated, White (5321A.65CT.020)
- AMERICAN STANDARD AdvancdClean Ac 2.0 Spalet Seat, With Cover, Elongated, White (8012A80GRC-020)
- AMERICAN STANDARD Transitional Rd Luxury Seat Wht, With Cover, Polypropylene Plastic (5024B65G.020)
- JONES STEPHENS EZ Close Plastic Seat, Wht, Elongated, With Cover, Elongated, White (C1050S00)
- American Standard Toilet Seats