Shop All Toilet Seats
American Standard
Cadet3 Rf SlwClose PlasticSeatLin, With Cover, Plastic, Round, Linen
Mfr # 5345.110.222
Zoro # G8395471
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color Linen
- Material Plastic
- Features Seat Complete with Bolts, Nuts and Washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 5345.110.222
- Zoro # G8395471
- UPC # 033056717929
- Country of Origin China
- Category Toilet Seats
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | Linen |
Material | Plastic |
Features | Seat Complete with Bolts, Nuts and Washers |
Hinge Type | Slow Close Hinge |
Hinge Material | Plastic |
Item | Cadet3 Rf SlwClose PlasticSeatLin |
Description
Cadet3 Rf SlwClose PlasticSeatLin
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Performance Kit 1.0 GPF, Urinals (A1107A)
- ZORO SELECT 2" x 1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N020012)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3461001.020)
- SHARPE VALVES 1/2" Socket Stainless Steel Ball Valve Inline (4351002500)
- AMERICAN STANDARD Toilet Seat, With Cover, Molded Wood, Elongated, White (5311012.020)
- AMERICAN STANDARD Slow Close Seat Elongated Wht, With Cover, Polypropylene Plastic (5503A.00B.020)
- AMERICAN STANDARD Slow-Close Toilet Seat and Lid, With Cover, Plastic, Elongated, White (5321A.65CT.020)
- AMERICAN STANDARD Contemp El Seat W/Trivantage Wht, With Cover, Plastic, Elongated (5055A.65C.020)
- AMERICAN STANDARD Slow Close Seat Round White, With Cover, Polypropylene Plastic, Round (5503B.00B.020)
- AMERICAN STANDARD Toilet Seat, Without Cover, polypropylene, Elongated, White (5901100SS.020)
- BRONDELL SimpleSpa Thinline Dual Nozzle Bidet Attachment (SS-250)
- American Standard Toilet Seats