Shop All Toilet Seats
American Standard
Cadet3 El SlwClose PlasticSeat Wh, With Cover, Plastic, Elongated
Mfr # 5350.110.020
Zoro # G8395517
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Plastic
- Features Seat Complete with Bolts, Nuts and Washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 5350.110.020
- Zoro # G8395517
- UPC # 033056686942
- Country of Origin China
- Category Toilet Seats
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Plastic |
Features | Seat Complete with Bolts, Nuts and Washers |
Hinge Type | Slow Close Hinge |
Hinge Material | Plastic |
Item | Cadet3 El SlwClose PlasticSeat Wh |
Description
Cadet3 El SlwClose PlasticSeat Wh
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ground Plug Valve, 1/4 In, 30 PSI, Brass (6829)
- ZORO SELECT 3/8" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNC10)
- BESTCARE Shower Head, Chrome, Wall (WHCSH-WSB)
- VALTERRA Silent Clear Check Valve 2" (200-CU20)
- AMERICAN STANDARD Transitional El Luxury Seat Wht, With Cover, Polypropylene Plastic (5024A65G.020)
- AMERICAN STANDARD AmrStdAdvancd CleanBidet Seat wRemot CWh (8012A70GRC-415)
- AMERICAN STANDARD Toilet Seat, With Cover, Plastic, Elongated, White (5350110.020)
- AMERICAN STANDARD Telescoping El Luxury Seat Wht, With Cover, Polypropylene Plastic (5025A65G.020)
- AMERICAN STANDARD Champion El ScLo BottmSeat wEc B1, With Cover, Plastic, Elongated (5321A.65CT.021)
- AMERICAN STANDARD Toilet Seat, Without Cover, polypropylene, Elongated, White (5901100SS.020)
- JONES STEPHENS Deluxe Soft Seat w/Wood Cores, Wht, Elngtd, With Cover, Embossed Vinyl (C1B5E200)
- American Standard Toilet Seats