Shop All Toilets
American Standard
Cadet Triangle Pro Tank Wht White, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, White
Mfr # 4189D.104.020
Zoro # G0586593
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4189D.104.020
- Zoro # G0586593
- UPC # 791556031708
- Country of Origin United States
- Category Toilets
Dimensions
Width | 19-3/8" |
Details
Item | Cadet Triangle Pro Tank Wht White |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1-08; ANSI A117.1; ADA; EPA Watersense; CSA B651; OBC; CEC; EN 15804; ISO 21930 |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Cadet Flushing System |
Collection | Cadet |
Description
Cadet Triangle Pro Tank Wht White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNE STAINLESS STEEL FITTING (EG23B-6L3.0X1.5)
- BRENNAN INDUSTRIES Female Branch Tee, N2602 (N2602-04-04-04-SS)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (1LBX8)
- THRIFCO PLUMBING 3/4 X 2 Inch Brass Nipple (5320027)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3352101.020)
- AMERICAN STANDARD Cadet Pro Right Height Round Front 1.28, 1.28 gpf, Cadet Flushing System, Floor Mount, Round, White (215BA.104.020)
- AMERICAN STANDARD Madera El-1.6 Man Fv System, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2858.016.020)
- AMERICAN STANDARD Cadet Pro Compact RHe Elong 14" Rough-In, 1.6 gpf, Cadet Flushing System, Floor Mount, Elongated (215FC.004.021)
- AMERICAN STANDARD Tropic 1-Piece 1.28 Gpf Single Flush Elo, 1.28 gpf, Floor Mount, Elongated, White (2786.128.020)
- AMERICAN STANDARD Afwall Ec-1.1 Man Fv System, 1.1 gpf, Flushometer, Wall Mount, Elongated, White (2856.111.020)
- AMERICAN STANDARD Heritage Vormax 12"R Het Tank-Wh, 1.28 gpf, Elongated, White (4270A.104.020)
- American Standard Toilets