Shop All Toilets
American Standard
Cadet Toilet Bwl Wht, Floor Mount, Elongated, White
Mfr # 3481.001.020
Zoro # G8391560
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Material Vitreous China
- Fits Brand Cadet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 3481.001.020
- Zoro # G8391560
- UPC # 033056831229
- Country of Origin United States
- Category Toilets
Dimensions
Width | 14" |
Details
Item | Cadet Toilet Bwl Wht |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Material | Vitreous China |
Fits Brand | Cadet |
Standards | ASME A112.19.2-2008/CSA B45.1-08 |
Collection | Cadet |
Description
Cadet Toilet Bwl Wht
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie PVC Ratcheting Pipe Cutter (KPVC)
- ZORO SELECT Square Plug, 3", 150,304, Thrd Heavy (4381033300)
- MILTON Camlock Handle 3/4", PK10 (2010-1)
- T&S BRASS Bottom Gasket, For Use With T&S Faucets (001022-45)
- AMERICAN STANDARD Cadet Pro Round Front Toilet 10 Inch Rou, 1.6 gpf, Cadet Flushing System, Floor Mount, Round, White (215DB.004.020)
- AMERICAN STANDARD Afwall-1.1 Gpf Manual Fv Systm, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2859.111.020)
- AMERICAN STANDARD H20Ption H2Option Dual Flush Elong 0.92, 0.92/1.28 gpf, Siphonic Dual Flush, Floor Mount, Elongated (2887.218.020)
- AMERICAN STANDARD Tropic 1-Piece 1.28 Gpf Single Flush Elo, 1.28 gpf, Floor Mount, Elongated, White (2786.128.020)
- AMERICAN STANDARD Yorkville 1.6GPF Elong Toilet Wh, 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2876.016.020)
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flushometer, Floor Mount, Round, White (2282001.020)
- KOHLER Wellworth Two-Piece Round-Front 1.6 Gpf Toilet (3977-7)
- American Standard Toilets