Shop All Toilets
American Standard
Cadet Pro Round Front Toilet 10 Inch Rou, 1.6 gpf, Cadet Flushing System, Floor Mount, Round, White
Mfr # 215DB.004.020
Zoro # G0585069
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Round
- Color White
- Gallons per Flush 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 215DB.004.020
- Zoro # G0585069
- UPC # 791556034235
- Country of Origin United States
- Category Toilets
Dimensions
Width | 18-1/8" |
Manufacturers Warranty Length | 5 yr. |
Depth | 25-5/8" |
Details
Item | Cadet Pro Round Front Toilet 10 Inch Rou |
Mounting Style | Floor |
Bowl Shape | Round |
Color | White |
Gallons per Flush | 1.6 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; A117.1; ADA; EPA Watersense; CSA B651; OBC; EN 15804; ISO 21930 |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Cadet Flushing System |
Collection | Cadet Pro |
Description
Cadet Pro Round Front Toilet 10 Inch Rou
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Adapter x MNPT 1", SS (G100-F-SS)
- ZORO SELECT 2-1/2" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1888-030)
- ZURN 0.5 gpf, Top Automatic Flush Valve, Chrome, 3/4 in IPS (ZTR6203-EWS-HW)
- MOEN 3 Bolt Mount Batch Feed Stopper (3158AMC)
- AMERICAN STANDARD Vormax 12"R Het Tank-Wht, 1.28 gpf, VorMax, Elongated, White (4385A.104.020)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3445L101.020)
- AMERICAN STANDARD CadetPro 12"R 6L Tank W/Rhtl Wht, 1.6 gpf, Cadet Flushing System, Elongated, White (4188A.005.020)
- AMERICAN STANDARD Madera 16-12 UnivBwl TpspdBp Wh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3248.001.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3043001.020)
- AMERICAN STANDARD Yrkvile 1.6GPF R Elong Toilet Wh, 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2878.016.020)
- MOEN ETOILET UPGRADE (ET1300)
- American Standard Toilets