Shop All Toilets
American Standard
Cadet Pro Round Front 1.28 Gpf Toilet In, 1.28 gpf, Cadet Flushing System, Floor Mount, Round
Mfr # 215DA.104.222
Zoro # G0586539
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Round
- Color Linen
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 215DA.104.222
- Zoro # G0586539
- UPC # 791556010499
- Country of Origin United States
- Category Toilets
Dimensions
Width | 17-3/8" |
Manufacturers Warranty Length | 5 yr. |
Depth | 27-3/16" |
Details
Item | Cadet Pro Round Front 1.28 Gpf Toilet In |
Mounting Style | Floor |
Bowl Shape | Round |
Color | Linen |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; A117.1; ADA; EPA Watersense; CSA B651; OBC; CEC; EN 15804; ISO 21930 |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Cadet Flushing System |
Collection | Cadet Pro |
Description
Cadet Pro Round Front 1.28 Gpf Toilet In
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLOCHEM Nylochem Nylon 12 Tubing, 1/2" OD x 100', Blue (N12ANB)
- ZURN Aerator, Flow Rate GPM 0.5, Spray (G62620)
- MOEN Diverter Spouts (3857)
- ZSI Beta Clamp Assembly, Single, 1/2 In Pipe (S3014S)
- AMERICAN STANDARD Toilet Bowl, 1.1 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (3484001.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor with Back Outlet Mount, Elongated, White (3695001.020)
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flush Valve, Floor with Back Outlet Mount, Elongated, White (3312001.020)
- AMERICAN STANDARD Madera Ec16-12 Un Bwl TpspdBp Wh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3462.001.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor with Back Outlet Mount, Elongated, White (3696001.020)
- AMERICAN STANDARD Cadet Pro El 10" R L/Seat Wht, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, White (215CB.104.020)
- TOTO 1Pc Nexus 1.28Gpf Washlet+ Cot Ton (CST642CEFGAT40#01)
- American Standard Toilets