Shop All Toilets
American Standard
Cadet Pro Round Front 10 Inch Rough-In 1, 1.28 gpf, Cadet Flushing System, Floor Mount, Round
Mfr # 215DB.104.020
Zoro # G0585209
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Round
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 215DB.104.020
- Zoro # G0585209
- UPC # 791556010543
- Country of Origin United States
- Category Toilets
Dimensions
Width | 18-1/8" |
Manufacturers Warranty Length | 5 yr. |
Depth | 25-5/8" |
Details
Item | Cadet Pro Round Front 10 Inch Rough-In 1 |
Mounting Style | Floor |
Bowl Shape | Round |
Color | White |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; A117.1; ADA; EPA Watersense; CSA B651; OBC; CEC; EN 15804; ISO 21930 |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Cadet Flushing System |
Collection | Cadet Pro |
Description
Cadet Pro Round Front 10 Inch Rough-In 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TW METALS SS Tubing, 304/L, 6 OD x .083 WA, 6 ft. (38317-6)
- JOMAR VALVE Brass Gate Valve, NPT, 3" (T-301)
- ZURN Steel Grease Trap (GT2700-07-2NH)
- ZORO SELECT 7" L, Fasten, Chrome Plated Steel, Safety Rail/Bar, Chrome Plated (4WMJ6)
- AMERICAN STANDARD Con Select Fv, Bs, Base, 1.6 Gpf (606B.262.007)
- AMERICAN STANDARD Champion Pro Right Height Round Front 1, 1.28 gpf, Champion Flushing System, Floor Mount, Round (211BA.104.020)
- AMERICAN STANDARD Toilet Bowl, 1.28 gpf, Cadet 3 Flushing System, Floor Mount, Elongated, White (3075000.020)
- AMERICAN STANDARD AfWal Milnium 1.11.6GPF ElongBwlWh, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2257.101.020)
- AMERICAN STANDARD Cadet Pro 12"R Tank W/Rhtl Wht, 1.28 gpf, Cadet Flushing System, Elongated, White (4188A.105.020)
- AMERICAN STANDARD Cadet 3 Elong WHT Toile (3378128ST.020)
- GERBER Toilet Bowl, 1.0 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (GUF21377)
- American Standard Toilets